missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Microbiological Analysis Membrane Filters, Gridded

Optimized for MF method microbiological analysis of water or other liquids

Brand:  Merck Millipore HAWG047S6

Code : 71

Additional Details : Weight : 0.47880kg

 View more versions of this product

Product Code. 10131591

  • £517.00 / Pack of 600


Estimated Shipment: 15-11-2021
Add to basket

Description

Description

Optimized for MF method microbiological analysis of water or other liquids

  • MF-Type (mixed cellulose esters) filter membranes
  • 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
  • 0.7μm (Type HC) ideal for fecal coliform analyses
  • Use 0.22μm membranes where 0.45μm pore size is not sufficient
  • For beverage analysis, choose membranes with 0.8μm pore size

Compliance

Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.

Specifications

Specifications

0.45 μm
S-Pak Membrane Filter
White
4.7 cm
MF method microbiological analysis of water or other liquids
Sterile
Grid
1.85 in.
Certified to meet standard methods for the examination of Water and wastewater requirements
Videos
SDS
Documents
Certificates
View accessory products