missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Microbiological Analysis Membrane Filters

Optimized for MF method microbiological analysis of water or other liquids

Brand:  EMD Millipore™ AAWG047S6

Code : 71

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11828591

  • £308.00 / Pack of 600


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • MF-Type (mixed cellulose esters) filter membranes
  • 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
  • 0.7μm (Type HC) ideal for fecal coliform analyses
  • Use 0.22μm membranes where 0.45μm pore size is not sufficient
  • For beverage analysis, choose membranes with 0.8μm pore size

Specifications

Specifications

Certified to meet standard methods for the examination of Water and wastewater requirements
0.8μm
Grid
MF method microbiological analysis of water or other liquids
White
Yes
4.7cm
S Pak Membrane Filter
Videos