missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Microbial Count Samplers

Sterilized, individually packaged, ready-to-use dip testers for Total Count and HPC Total Count

Brand:  EMD Millipore™ MHPC10025

Code : 73

Additional Details : Weight : 0.46812kg

 View more versions of this product

Product Code. 11705905

  • £233.00 / Pack of 25


Estimated Shipment
25-06-2018
Add to basket

Description

Description

  • Convenient alternative to Standard Methods MF method for routine monitoring of microbiological organisms
  • Consist of plastic paddle with air vent, filter in contact with nutrient-containing pad, and plastic sampling/incubation case
  • 0.45μ filter is marked with a grid to aid in counting colonies on its surface
  • Incubation time: 48 to 72 hours at 25° to 35°C (77° to 95°F)

Magnification of colonies is recommended.

Specifications

Specifications

Mixed Cellulose Esters
25° to 35°C
0.45μm
Red
Clinical lab, environmental monitoring, food and beverage, water monitoring
Styrene Acrylonitrile
15° to 30°C
Videos
Documentation

Technical Documents