missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 8 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£105.00 - £441.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Material | MCE |
Pore Size | 8 μm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10616941
|
Merck
SCWP09025 |
90 mm |
£148.00
Pack of 25 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10713141
|
Merck
SCWP14250 |
142 mm |
£441.00
Pack of 50 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10369510
|
Merck
SCWP02500 |
25 mm |
£125.00
Pack of 100 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10470411
|
Merck
SCWP04700 |
47 mm |
£355.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10330231
|
Merck
SCWP01300 |
13 mm |
£105.00
Pack of 100 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
For use in air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks. | |
Filter Membranes |
White | |
8 μm | |
620 mL/min x cm2 | |
Hydrophilic | |
Hydrophilic |