missing translation for 'onlineSavingsMsg'
Learn More

Merck MF-Millipore™ Membrane Filter, 3 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

Brand:  Merck SSWP09025

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10432711

  • £140.00 / Pack of 25
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

Used in air monitoring, fluid, particle monitoring

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
MCE
Non-sterile
For use in air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.
Filter Membranes
90 mm
White
3.0 μm
320 mL/min x cm2
180 μm
Hydrophilic
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers