missing translation for 'onlineSavingsMsg'
Learn More

Merck MF-Millipore™ Membrane Filter, 0.8 μm, Gridded

Mixed cellulose esters (MCE) membrane, hydrophilic

Brand:  Merck AAWG03700

Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10166290

  • £210.00 / Pack of 100
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

Mixed cellulose esters (MCE) membrane, hydrophilic

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
White
MCE
Non-sterile
For air monitoring, bioassays, dairy microbiology, particle monitoring, and particle removal
Hydrophilic
100Pack
150 μm
Hydrophilic
37 mm
≥1.0 bar, air with water
Membrane Filter
0.8 μm
190 mL/min x cm2
16 L/min/ cm2
Gridded
100/Pk.
Filter Membranes
37 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers