missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ MF-Millipore™ Mixed Cellulose Ester Membranes: 0.45μm Pore Size

Designed for a wide range of analytical and research applications. EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45µm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.

Brand:  EMD Millipore™ HAWG02500

Code : 71

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10248090

  • £92.05 / Pack of 100


Estimated Shipment
16-02-2018
Add to basket

Description

Description

  • Hydrophilic membranes in white or black with a plain or gridded surface
  • Composed of a biologically inert mixture of cellulose acetate and cellulose nitrate
  • Widely used in analytical/research applications
  • Membranes are 150µm thick with 0.45µm pores
Specifications

Specifications

0.45μm
25mm
No
Yes
4L/min/cm sq.
150µm
Gridded
Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
White
100/pk.
≥1.8 bar, air with water
60mL/min/cm sq.
Hydrophilic
Videos
Documentation