missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck LCR Hydrophilized PTFE Membrane Filters
Filtration of aqueous fluids with no wetting
£290.00 - £570.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 9 to 13.2 psi |
Color | White |
Filter Type | Screen Filter |
Material | Polycarbonate |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10208400
|
Merck
FHLC02500 |
25 mm |
£400.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
10616171
|
Merck
FHLC01300 |
13 mm |
£290.00
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10359510
|
Merck
FHLC04700 |
47 mm |
£570.00
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
LCR membrane is an unsupported, hydrophilic PTFE membrane compatible with all commonly used HPLC solvents. The membrane undergoes a special treatment process to remove any residual extractabes, ensuring that it will not add anything to your HPLC solvents, providing clearer analysis results.Features & Benefits:
- Hydrophilic membrane can be used to filter aqueous fluids without prior wetting
- Ultraclean membrane will not add extractables to your samples or solvents
Applications:
HPLC Mobile Phase Filtration; Clarifying Acids, Bases and Dilute Protein Solutions; Isolating RNA
Specifications
Not Autoclavable | |
White | |
Polycarbonate | |
Non-sterile | |
Clarification of acids, bases, and cryogenic fluids; Clarification of propellants; Analysis of hydraulic fluids; RNA isolation; Clarification of aqueous or organic solutions prior to chromatographic analysis | |
100Pack | |
0.14 mm | |
Hydrophilic |
9 to 13.2 psi | |
Screen Filter | |
0.45 μm | |
60 mL/min x cm2 | |
Hydrophilic | |
100/Pk. | |
Filter Membranes |