Learn More
Merck LCR Hydrophilized PTFE Membrane Filters
Filtration of aqueous fluids with no wetting
Brand: Merck FHLC02500
Code : 71
Additional Details : Weight : 0.10000kg
Description
LCR membrane is an unsupported, hydrophilic PTFE membrane compatible with all commonly used HPLC solvents. The membrane undergoes a special treatment process to remove any residual extractabes, ensuring that it will not add anything to your HPLC solvents, providing clearer analysis results.
Features & Benefits:
- Hydrophilic membrane can be used to filter aqueous fluids without prior wetting
- Ultraclean membrane will not add extractables to your samples or solvents
Applications:
HPLC Mobile Phase Filtration; Clarifying Acids, Bases and Dilute Protein Solutions; Isolating RNA
Specifications
Not Autoclavable | |
White | |
Polycarbonate | |
Non-sterile | |
Clarification of acids, bases, and cryogenic fluids; Clarification of propellants; Analysis of hydraulic fluids; RNA isolation; Clarification of aqueous or organic solutions prior to chromatographic analysis | |
100Pack | |
0.14 mm | |
Hydrophilic | |
25 mm |
9 to 13.2 psi | |
Screen Filter | |
0.45 μm | |
60 mL/min x cm2 | |
Hydrophilic | |
100/Pk. | |
Filter Membranes | |
25 mm |