missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Vacuum Tubing
Accessories for filter holders for sample preparation.
Brand: Merck XX6700038
334.92 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.46620kg
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.Specifications
Laboratory Filter Holders or Cyclones | |
10 ft. | |
Silicone |
0.5 in. | |
305 cm |