missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Isopore™ Polycarbonate Membrane Filters

Use for analyses of airborne contaminants and other particles using optical or electron microscopy. EMD Millipore Isopore™ Polycarbonate Membrane Filters have a smooth, glass-like surface for clearer sample observation. Available in a variety of pore sizes/flow rates, diameters and colors.

Brand:  EMD Millipore™ DTTP04700

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10278010

  • £163.00 / Pack of 100


Estimated Shipment
09-07-2018
Add to basket

Description

Description

Ideal for air analysis, cell biology, cell culture, bioassays, cytology, environmental analysis, and epifluorescence.
  • Hydrophilic and nonhygroscopic
  • No clearing is needed for most transmitted-light microscopy
  • Water vapor equilibration not necessary
  • Low, consistent ash and tare weights
  • Nonreactive to most stains
  • Mean thickness varies from 9 to 11μm
  • Typical refractive index is 1.6
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

0.6μm
47mm
100/pk.
8.5psi
10.0L/min./cm sq.
Hydrophilic
Polycarbonate (PC)
White
Yes
Air analysis; cell biology; cell culture; bioassays; cytology; environmental analysis; epifluorescence.
25.0mL/min./cm sq.
Videos
Documentation