missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Immobilon™-P PVDF Transfer Membranes

Optimized for binding proteins transferred from a variety of gel matrices. EMD Millipore Immobilon™-P PVDF Transfer Membranes have superior handling, staining, and resistance than nitrocellulose. For use with Western blots and protein sequencing. Available in sheets or rolls.

Brand:  EMD Millipore™ IPVH304F0

Code : 72

Additional Details : Weight : 5.32970kg

 View more versions of this product

Product Code. 10796851

  • £319.00 / Pack of 10


Estimated Shipment
09-05-2018
Add to basket

Description

Description

  • Suitable for chromogenic, chemiluminescent, and radioactive detection
  • Compared to nitrocellulose, Immobilon-P has improved handling characteristics and staining capabilities, increased solvent resistance, and higher signal-to-noise ratio
  • Rapid Immunodetection Method reduces detection time by two hours
  • Manufactured of Hydrophobic Polyvinylidene Fluoride (PVDF) with 0.45 µm pore size
  • Comes in a 26.5cm x 3.75m roll or a variety of sheet sizes
  • Compatible stains include:
    • Coomassie brilliant blue
    • Amido black
    • India ink
    • Ponceau-S red
    • Colloidal gold
    • CPTS
    • Toluidine blue
    • Transillumination
    • Sypro™ ruby
Specifications

Specifications

26cm
Optimized for binding proteins transferred from a variety of gel matricies
Sheet
26cm
PVDF
0.45μm
Videos