missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Immobilon™-FL PVDF Transfer Membranes

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45μm pores and have lower background fluorescence than other membranes. Available in 10cm and 20cm squares and a 3.75m roll.

£137.00 - £517.00

Specifications

For Use With (Application) For use with fluorescent detection systems in western blotting applications
Material PVDF
Pore Size 0.45 μm
View More Specs

Products 3
Product Code Brand Length (Metric) Width (Metric) Format Price Quantity & Availability  
Product Code Brand Length (Metric) Width (Metric) Format Price Quantity & Availability  
10599942
View Documents
Merck Millipore
IPFL10100
10 cm 10 cm Sheet
£137.00
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment
16-02-2021
Add to basket
 
10452792
View Documents
Merck Millipore
IPFL00010
3.75 m 26.5 cm Roll £517.00
1 roll
Qty Price Break Available View alternative products
Save Up to 
»
In stock, ready to ship: 15
Add to basket
 
10113432
View Documents
Merck Millipore
IPFL20200
20 cm 20 cm Sheet
£246.00
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment
06-04-2021
Add to basket
 
Description

Description

  • Designed specifically for use with fluorescent detection methods, including: fluorescent, chemifluorescence, chromogenic, chemiluminescence or 125I
  • Background fluorescence is approximately 10 times lower than that of other PVDF membranes and two times lower than nitrocellulose membranes
  • No protocol changes required for standard Western blotting procedures
  • Suitable for use with fluorescent dyes and detection/imaging systems from major manufacturers
  • Adsorption levels:
    • BSA Adsorption: 205 µg/cm²
    • Goat IgG Adsorption: 300 µg/cm²
    • Insulin Adsorption: 155 µg/cm²
Specifications

Specifications

For use with fluorescent detection systems in western blotting applications
PVDF
0.45 μm
SDS