missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Immobilon™ Blotting Filter Paper

Chromatography-grade blotting filter paper precut to the most popular Western blotting sizes

Brand:  EMD Millipore™ IBFP0813C

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11576335

  • £78.00 / Pack of 100


Estimated Shipment
02-03-2018
Add to basket

Description

Description

  • Thickness: 550μm
  • Surface: Plain
  • Color: White

Specifications

Specifications

8.5cm
13.5cm
Western blotting; dot/slot blotting
550μm
Videos