missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Immobilon™ Blotting Filter Paper

Chromatography-grade blotting filter paper precut to the most popular Western blotting sizes

Brand:  EMD Millipore™ IBFP0785C

Code : 72

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11566335

  • £86.75 / Pack of 100


Estimated Shipment
09-02-2018
Add to basket

Description

Description

  • Thickness: 550μm
  • Surface: Plain
  • Color: White

Specifications

Specifications

7cm
Western blotting; dot/slot blotting
0.45μm
8.4cm
550μm
Videos