missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Immobilon™ Blotting Filter Paper
Chromatography-grade blotting filter paper precut to the most popular Western blotting sizes
£122.00 - £147.00
Specifications
For Use With (Application) | Western blotting; dot/slot blotting |
---|---|
Thickness | 550 µm |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11566335
|
Merck
IBFP0785C |
7 cm | 8.4 cm |
£122.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
11576335
|
Merck
IBFP0813C |
8.5 cm | 13.5 cm |
£147.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
Description
Blotting Filter Paper:Specifications
Western blotting; dot/slot blotting | |
550 µm |