Hydrophobic 3mm Edge Membranes

For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations

Overview
Brand: Merck Millipore

Manufacturer Part Number: HAEG047A0

UNSPSC: 41104924

Code: 71

Additional Details:
Additional Details: Weight: 0.15000kg



Product Code. 12841566

Quantity Price
1 £ 173.4 / Pack of 100
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

For Use With (Application) Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
Product Type Hydrophobic Edge Membrane
Material Mixed Cellulose Ester
Color White
Sterile No
Surface Type Grid
Diameter (Metric) Outside 4.7cm
Pore Size 0.45μm