missing translation for 'onlineSavingsMsg'
Learn More

Hydrophobic 3mm Edge Membranes

For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations

Brand:  Merck Millipore HAEP047S0

Code : 71

Additional Details : Weight : 0.12000kg

 View more versions of this product

Product Code. 12811566

  • £188.00 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

White
0.45μm
Plain
Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
Mixed Cellulose Ester
Yes
4.7cm
Hydrophobic Edge Membrane
Videos