Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), HPF, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLHVM25NK
Code : 50
Additional Details : Weight : 0.10000kg
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Specifications
Natural | |
Durapore PVDF with Graduated Glass Fiber Prefilter | |
Non-sterile | |
Analytical sample prep | |
HDPE | |
Syringe Filter | |
25 mm |
Single-use | |
0.45 μm | |
3.9 cm2 | |
250 μL | |
1000Pack | |
100 mL | |
25 mm |