missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Nylon, HPF, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLHNM25NK

Code : 50

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10181692

  • £1939.00 / Pack of 1000


Estimated Shipment: 19-11-2021
Add to basket

Description

Description

Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. HPF Millex™ Nonsterile 25mm Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.

Overview of Non-Sterile Millex™ HPF Syringe Filters
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • For manual or automated use
  • Low-extractable polyethylene housing

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

Specifications

Natural
25 mm
3.9 cm2
250 µL
100Pack
Nylon with Graduated Glass Fiber Prefilter
Non-sterile
25 mm
Yes
Analytical sample prep
HDPE
Syringe Filter
0.45 μm
100 mL
Videos
SDS
Documents
Certificates