missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Glass Fiber Filters

For prefiltration and contamination analysis

Brand:  EMD Millipore™ AP4003705

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10635591

  • £130.00 / Pack of 500


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Disc diameters to fit either O-ring I.D. or filter O.D. Available in three grades.

  • AP15, 20, and 25 Series filters are made of borosilicate microfiber glass with acrylic binder resin
  • Filters retain structural integrity without weight loss when ignited to 550°C (1022°F) after sample filtration
  • Autoclavable

Specifications

Specifications

50mm of H2O
Yes
Depth filter
AP40
Yes
550°C
Hydrophilic
Determination of volatile suspended matter in wastewater and industrial effluents
44.5L/min./cm2
White
6mL/min./cm2
0.7μm
Plain
475μm
3.7cm
Borosilicate Microfiber Glass
Videos
Documentation