missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Hydrosol Stainless Steel Filter Holder and Accessories
Accessories for filter holders for sample preparation.
Brand: Merck XX2004704
1255.93 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Accessories for filter holders for sample preparation.
The Hydrosol filter holder replacement PartsXX2004704 Funnel and Locking Ring Assembly, stainless steelXX2004702 Base with Screen, gasket and supportXX20047RK Replacement Parts Kit for Hydrosol Filter HolderSpecifications
Not Autoclavable | |
Funnel and Locking Ring Assembly | |
Stainless Steel | |
Funnel and Locking Ring Assembly | |
114 mm |
Clear | |
47 mm hydrosol vacuum filter | |
Non-sterile | |
650 mL |