missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 0.5 μm
Hydrophobic membrane with laminated backing for easier handling
£283.00 - £1055.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 7 psi |
Color | White |
Material | PTFE |
Pore Size | 0.45 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10772901
|
Merck
FHLP01300 |
13 mm |
£283.00
Pack of 100 |
Estimated Shipment: 11-04-2024
Log in to see stock. |
|||||
10084360
|
Merck
FHLP03700 |
37 mm |
£530.00
Pack of 100 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
10208000
|
Merck
FHLP09050 |
90 mm |
£765.00
Pack of 50 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
10106190
|
Merck
FHLP14250 |
142 mm |
£1055.00
Pack of 50 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10617881
|
Merck
FHLP02500 |
25 mm |
£385.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
0.45 μm | |
60 mL/min x cm2 | |
8.0 L/min/cm2 | |
Filter Membranes |
7 psi | |
PTFE | |
Non-sterile | |
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
Hydrophobic | |
Hydrophobic |