missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Fixed Speed Peristaltic Pumps

Provides constant flow of 80-100mL/min.

Brand:  EMD Millipore™ XX8023EL0

Code : 72

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10319800

  • £579.00 / Each


Estimated Shipment
05-07-2018
Add to basket

Description

Description

  • Fixed-speed drive of 60rpm
  • Use with Sterivex filter units
  • Polysulfone and steel pump head; stainless-steel chassis; painted steel case
  • Silicone tubing withstands 1.4 bar (20psi) pressure when operated for up to 20 hours at 500rpm
  • Three-conductor (grounded) power cord

Specifications

Specifications

80 to 100mL/min.
Fixed
5 ft. of 3/16 in. I.D. silicone tubing, Easy-Load pump head
230V 50Hz
50Hz
20 in.
50.8cm
Fixed speed drive
3.6kg
Millipore Sterivex filter units
230V
15 in.
38.1cm
Videos