missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Pressure Gauge, 0 to 7 bar
Accessories for filter holders for sample preparation.
Brand: Merck YY1301015
Code : 72
Additional Details : Weight : 0.10000kg
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.Specifications
Filtration Systems | |
Pressure Gauge | |
6.35 cm |
316 Stainless Steel Internals, Polycarbonate Window | |
2.5 in. |