EMD Millipore EZ-Pak™ Membranes

Used for general microbiological analysis.  Millipore™ EZ-Pak™ Membranes are sterile, ready-to-use membranes that eliminate contamination risk and save time.

Overview
Brand: EMD Millipore

Manufacturer Part Number: EZHAGG474

UNSPSC: 41104924

Code: 72

Additional Details:
Additional Details: Weight: 0.60000kg



Product Code. 12861526

Quantity Price
1 £ 354.99 / Pack of 600
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Certifications/Compliance Certified to meet standard methods for the examination of Water and wastewater requirements
Color Green
For Use With (Equipment) Forceps
Material Mixed Cellulose Ester
Pore Size 0.45μm
Sterile Yes
Surface Type Grid
Diameter (Metric) Outside 4.7cm
For Use With (Application) General microbiological analysis
Product Type EZ-Pak Membrane

Press lever to uncover half of membrane surface for easy retrieval with forceps; other half remains in protective packaging. Unused membranes remain safely packed in pleated band.

  • Mixed Cellulose Ester
  • Sterile and grid surface
  • Used for general microbiological analysis
  • Certified to meet standard methods for the examination of Water and wastewater requirements