Learn More
EMD Millipore™ EZ-Pak™ Membranes
Used for general microbiological analysis. Millipore™ EZ-Pak™ Membranes are sterile, ready-to-use membranes that eliminate contamination risk and save time.
Brand: EMD Millipore™ EZHAWG474
Code : 72
Additional Details : Weight : 0.54426kg
Description
Press lever to uncover half of membrane surface for easy retrieval with forceps; other half remains in protective packaging. Unused membranes remain safely packed in pleated band.
- Mixed Cellulose Ester
- Sterile and grid surface
- Used for general microbiological analysis
- Certified to meet standard methods for the examination of Water and wastewater requirements
Specifications
Certified to meet standard methods for the examination of Water and wastewater requirements | |
Forceps | |
0.45μm | |
Grid | |
General microbiological analysis and particle counting |
White | |
Mixed Cellulose Ester | |
Yes | |
4.7cm | |
EZ-Pak Membrane |