EMD Millipore EcoStand™ Tube Holder

Features a user-friendly design for both 15 and 50mL (0.51 and 1.69 oz.) tube formats

Overview
Brand: EMD Millipore

Manufacturer Part Number: SC15TB001

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11730433

Quantity Price
1 £ 11.26 / Each
Estimated Shipment
09-05-2017
Add to basket


Description and Specification

Specification

Storage Requirements Room temperature
Product Type Tube Holder
Autoclavable No
No. of Places 4.0
Color White
Material Corn-based bioplastic resin
Holds 4 x 15mL tubes
Certifications/Compliance ASTM D6400, EN 13432
Capacity (Metric) 4 × 15mL tubes
Sterile No