missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 5 μm
Recommended when maximum recovery is important
Brand: Merck SVLP02500
145.89 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.10000kg
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White; No Grid | |
PVDF | |
Non-sterile | |
Hydrophilic | |
100/Pk. | |
Hydrophilic | |
25 mm |
≥0.2 bar, air with water | |
Screen Filter | |
5 μm | |
>15.4 mL/min x cm2 | |
100Pack | |
Filter Membranes | |
25 mm |