missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.65 μm
Recommended when maximum recovery is important
Brand: Merck DVPP01300
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
Non-sterile | |
Hydrophilic | |
100/Pk. | |
Hydrophilic | |
13 mm |
14 psi | |
Screen Filter | |
0.65 μm | |
>6 mL/min x cm2 | |
100Pack | |
Filter Membranes | |
13 mm |