missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 5 μm
Recommended when maximum recovery is important
Brand: Merck SVLP09050
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White; No Grid | |
PVDF | |
Non-sterile | |
For clarifying filtration of biological solution; particle monitoring | |
160 μm | |
Hydrophilic | |
90 mm |
≥0.2 bar, air with water | |
Screen Filter | |
5 μm | |
>15.4 mL/min x cm2 | |
50Pack | |
Filter Membranes | |
90 mm |