missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Glass Fiber, Automation Compatible, 1 μm

Trouble-free performance on a variety of automated systems

Brand:  Merck SLPBDZ5NK

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10743121

  • £2040.00 / Pack of 1000
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

Applications:

  • Drug Dissolution Testin
  • Automated Sample Preparation
  • Clarification of Solutions Containing High Particle Levels
Specifications

Specifications

Single-use
1.0 μm
3.9 cm2
<200 μ (for units with membrane and prefilter)
100 psi
Syringe Filter
25 mm
Glass Fiber B Prefilter
Non-sterile
Analytical sample prep
HDPE
1000Pack
100 mL
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers