missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Analytical Vacuum Filter Holders

Use to vacuum filter liquids for bacteriological or particulate contamination analysis

Brand:  EMD Millipore™ XF2004725

Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10217900

  • £740.00 / Each


Estimated Shipment
17-05-2018
Add to basket

Description

Description

  • Electropolished finish minimizes potential particulate “hang-up” on funnel sides
  • Can be autoclaved or flame-sterilized
  • Holder with 250mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
  • Outlet: No. 8 perforated silicone stopper mounts in standard 1L filtering flask

50mL Filter Holder

  • Stainless-steel funnel and support frit, borosilicate glass base, anodized aluminum spring clamp, silicone stopper
  • PTFE gasket
  • Filter Diameter: 25mm
  • Filtration Area: 2.8cm2
  • Dia. x H: 5.1 x 12.6cm
100mL Filter Holder
  • Stainless-steel funnel, support frit and base, anodized aluminum spring clamp, silicone stopper
  • No gasket
  • Filter Diameter: 47mm
  • Filtration Area: 9cm2
  • Dia. x H: 15.6 x 6.2cm
250mL Filter Holder
  • Stainless-steel funnel, support frit and base, stainless-steel funnel cover, anodized aluminum spring clamp, silicone stopper
  • No gasket
  • Filter Diameter: 47mm
  • Filtration Area: 9cm2
  • Dia. x H: 19.4 x 7.6cm

Specifications

Specifications

Stainless Steel
7.6cm
9cm2
19.4cm
250mL
Videos
View accessory products