missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Analytical Vacuum Filter Holders

Use to vacuum filter liquids for bacteriological or particulate contamination analysis

Brand:  EMD Millipore™ XX1002540

Code : 72

Additional Details : Weight : 0.62980kg

 View more versions of this product

Product Code. 10617111

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Electropolished finish minimizes potential particulate “hang-up” on funnel sides
  • Can be autoclaved or flame-sterilized
  • Holder with 250mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
  • Outlet: No. 8 perforated silicone stopper mounts in standard 1L filtering flask

50mL Filter Holder

  • Stainless-steel funnel and support frit, borosilicate glass base, anodized aluminum spring clamp, silicone stopper
  • PTFE gasket
  • Filter Diameter: 25mm
  • Filtration Area: 2.8cm2
  • Dia. x H: 5.1 x 12.6cm
100mL Filter Holder
  • Stainless-steel funnel, support frit and base, anodized aluminum spring clamp, silicone stopper
  • No gasket
  • Filter Diameter: 47mm
  • Filtration Area: 9cm2
  • Dia. x H: 15.6 x 6.2cm
250mL Filter Holder
  • Stainless-steel funnel, support frit and base, stainless-steel funnel cover, anodized aluminum spring clamp, silicone stopper
  • No gasket
  • Filter Diameter: 47mm
  • Filtration Area: 9cm2
  • Dia. x H: 19.4 x 7.6cm

Specifications

Specifications

Stainless Steel
12.6cm
2.8cm2
5.1cm
50mL
Videos
View accessory products