missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ Amicon™ Bioseparations Stirred Cells†

Concentrate, desalt, and purify aqueous biological solutions

Brand:  EMD Millipore™ 5125

Code : 72

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10370131

  • £910.00 / Each


Estimated Shipment
22-03-2018
Add to basket

Requires : Magnetic stirrer required for operation.

Specifications

Specifications

Yes
0.002 to 0.1 oz., 0.075 to 3mL
2.5cm
0.9cm2
7.7cm
Nylon cap and tube fitting assembly, Polysulfone cylinder and membrane holder, Acetal and Polysulfone stirring assembly, Silicone Rubber O-rings, Polyethelene pressure tube, Tygon tubing filtrate tube, Anodized Aluminum or Nylon retaining stand
70μL
Clear pressurized vessel with integral magnetic stirring bar, nylon cap and tube fitting assembly, polysulfone body and membrane holder, acetal/polysulfone stirrer, silicone O-rings and black aluminum stand, connections for 0.25 in. dia. pressure tubing
0.075 to 3mL
0.05 to 10g%
2.3 x 2.3 x 3.03 in. (6 x 6 x 7.7cm)
Protein purification, protein concentration, protein desalting
6cm
8003
6cm
Videos
Documentation

Technical Documents