missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ 47mm Glass Vacuum Filter Holders

Designed to support bacteriological analysis and analysis of particulates in water and other fluids. EMD Millipore 47mm Glass Vacuum Filter Holders include a glass funnel and base, aluminum clamp and silicone stopper. Available with PTFE-coated sealing surfaces or a stainless steel filter support.

Brand:  EMD Millipore™ XX1004700

Code : 72

Additional Details : Weight : 0.90710kg

 View more versions of this product

Product Code. 10462691

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »

Alert:

Not recommended for use with flammable liquids


Description

Description

  • Consists of borosilicate glass base and 300mL funnel, 47mm filter support, anodized aluminum spring clamp and silicone stopper
  • No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
  • Sanitize with sulfuric acid or hydrochloric acid; sterilize with UV sterilizer (2 to 3 min.) or autoclave (20 min. at 121°C)
Glass Filter Holder
  • Ideal for bacteriological analysis of water (with membrane filters) and for analysis of suspended solids in water (using depth filters)
Glass Filter Holder with PTFE-Coated Sealing Surfaces
  • Useful for bacteriological analysis applications where filter holder must be autoclaved with membrane in place
  • Coated sealing surfaces prevent membrane adhesion and filter damage during autoclaving
  • Features polytetrafluoroethylene (PTFE)-faced funnel and base
Glass Filter Holder with Stainless-Steel Support
  • For use in particulate contamination analysis of oils and hydraulic fluids by gravimetric or particulate counting methods
  • Also suitable for use in exfoliative cytology applications
  • Includes stainless-steel screen filter support
Specifications

Specifications

Yes - without filter
  • Borosilicate glass funnel and base
  • Polytetrafluoroethylene seals
  • Anodized aluminum spring clamp
  • Silicone stopper
229mm
Funnel and base, filter support, spring clamp, and stopper
9.6cm2
Glass Filter Holder
  • 47mm Filter
  • 76mm Funnel Base
Vacuum
300mL
Videos
Documentation View accessory products