missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ 47mm Glass Vacuum Filter Holders

Designed to support bacteriological analysis and analysis of particulates in water and other fluids. EMD Millipore 47mm Glass Vacuum Filter Holders include a glass funnel and base, aluminum clamp and silicone stopper. Available with PTFE-coated sealing surfaces or a stainless steel filter support.

Brand:  EMD Millipore™ XX1004730

Code : 72

Additional Details : Weight : 0.94000kg

 View more versions of this product

Product Code. 10472691

  • £335.00 / Each


In Stock 2
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Alert:

Not recommended for use with flammable liquids


Description

Description

  • Consists of borosilicate glass base and 300mL funnel, 47mm filter support, anodized aluminum spring clamp and silicone stopper
  • No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
  • Sanitize with sulfuric acid or hydrochloric acid; sterilize with UV sterilizer (2 to 3 min.) or autoclave (20 min. at 121°C)
Glass Filter Holder
  • Ideal for bacteriological analysis of water (with membrane filters) and for analysis of suspended solids in water (using depth filters)
Glass Filter Holder with PTFE-Coated Sealing Surfaces
  • Useful for bacteriological analysis applications where filter holder must be autoclaved with membrane in place
  • Coated sealing surfaces prevent membrane adhesion and filter damage during autoclaving
  • Features polytetrafluoroethylene (PTFE)-faced funnel and base
Glass Filter Holder with Stainless-Steel Support
  • For use in particulate contamination analysis of oils and hydraulic fluids by gravimetric or particulate counting methods
  • Also suitable for use in exfoliative cytology applications
  • Includes stainless-steel screen filter support
Specifications

Specifications

Yes - without filter
  • Borosilicate glass funnel and base
  • Polytetrafluoroethylene seals
  • Stainless steel screen
  • Anodized aluminum spring clamp
  • Silicone stopper
229mm
Funnel and base, filter support, spring clamp, and stopper
9.6cm2
Glass Filter Holder
  • 47mm Filter
  • 76mm Funnel Base
Vacuum
300mL
Videos
Documentation