missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ 47mm Glass Vacuum Filter Holder Replacement Parts

Brand:  EMD Millipore™ XX1004702

Code : 72

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10094390

  • £153.00 / Each


In Stock 1
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

  • Fitting Outlet: No. 8 perforated silicone stopper mounts
  • Length: 10.2cm
  • Diameter: 47mm
  • Filtration area: 9.6 sq. cm
Specifications

Specifications

Base
Glass
Millipore 47mm Glass Vacuum Filter Holder
Videos
Documentation