missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ 47mm Glass Vacuum Filter Holder Replacement Parts

Brand:  EMD Millipore™ XX1004724

Code : 72

Additional Details : Weight : 1.85970kg

 View more versions of this product

Product Code. 10607881

  • £166.00 / Each


Estimated Shipment
16-02-2018
Add to basket

Description

Description

  • Fitting Outlet: No. 8 perforated silicone stopper mounts
  • Length: 10.2cm
  • Diameter: 47mm
  • Filtration area: 9.6 sq. cm
Specifications

Specifications

Funnel
PTFE Faced Glass
Millipore 47mm Glass Vacuum Filter Holder
300mL
Videos
Documentation