missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for 47 mm Classic Glass Filter Holder Kits and All-Glass Filter Holder Kits
Accessories for filter holders for sample preparation.
Brand: Merck XX2004708
240.17 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.01260kg
Description
Specifications
Not Autoclavable | |
Millipore 47 mm all-glass vacuum filter holder | |
Non-sterile | |
47 mm |
Support Screen | |
Stainless Steel | |
Laboratory Filter Holders or Cyclones |