missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ 47mm Aerosol Filter Holders

Vacuum-filter air or other gases from clean-room/open atmospheres/from closed systems for particulate contamination analysis

Brand:  EMD Millipore™ XX5004740

Code : 72

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10537651

  • £704.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Stainless-steel bodies, filter support screens, anodized aluminum locking rings, nylon lockwheels
  • Standard holder with closed system connection, with inlet dispersion chamber and 11mm O.D. inlet/outlet connections
  • Open-type holder with 11mm O.D. full-area inlet for open atmosphere sampling
  • Cleanroom holder with 11mm O.D hose connector
  • Threaded tubing connectors fit flow-limiting orifices to control timed sample volumes
  • Filtration Area: 9.6cm2

Specifications

Specifications

4.7cm
6.9cm
Vacuum-filter air from clean-room for particulate contamination analysis
Stainless Steel bodies, filter support screens, anodized Aluminum locking rings, Nylon lockwheels
1.1cm
9.6cm2
10.2cm
Videos