missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Replacement Parts Kit for 25 mm Filter Holder
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Brand: Merck XX45025RK
479.24 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen™ wrench.Specifications
Not Autoclavable | |
Stainless Steel Screws and Support Screen, Buna-N o-Ring | |
2.2 cm2 | |
350 bar | |
3.2 cm | |
6.3 mm |
Replacement Parts Kit | |
Non-sterile | |
350 bar | |
Laboratory Filter Holders or Cyclones | |
0.25 in. |