missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck HP Stainless Steel Filter Holder, 25 mm
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Brand: Merck XX4502500
800.93 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved.Specifications
Not Autoclavable | |
Stainless Steel | |
2.2 cm2 | |
345 bar | |
3.2 cm | |
5.1 cm |
Filter Holder | |
Non-sterile | |
345 bar | |
Laboratory Filter Holders or Cyclones | |
2 in. |