missing translation for 'onlineSavingsMsg'
Learn More

EMD Millipore™ 25mm Glass Microanalysis Vacuum Filter Accessories and Replacement Parts

Accessories for filter holders for sample preparation.

Brand:  EMD Millipore™ XX1002505

Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10074580

  • £56.70 / Each


Estimated Shipment
20-02-2018
Add to basket

Description

Description

  • Fitting Outlet: No. 5 perforated silicone stopper mounts
  • Diameter: 25mm
  • Filtration Area: 2.5 sq. cm
Specifications

Specifications

Filtering flask, 125mL
Glass
25mm Glass Microanalysis Vacuum Filter
125mL
Videos