missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Gaskets, PTFE coated
Accessories for filter holders for sample preparation.
Brand: Merck XX1002535
136.61 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.01100kg
Description
- Fitting Outlet: No. 5 perforated silicone stopper mounts
- Diameter: 25mm
- Filtration Area: 2.5 sq. cm
Specifications
Not Autoclavable | |
25 mm glass microanalysis vacuum filter | |
Non-sterile | |
25 mm |
Support Screen Gasket | |
PTFE | |
Laboratory Filter Holders or Cyclones |