missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for YY3014236 Filter Holder, 142 mm
Accessories for filter holders for sample preparation.
Brand: Merck YY2214265
Code : 72
Additional Details : Weight : 0.10000kg
Description
Filter diameter: 142mm
Specifications
Not Autoclavable | |
142 mm filter holders | |
Laboratory Filter Holders or Cyclones |
O-Ring | |
Non-sterile | |
14.2 cm |