Learn More
Merck Millex™-GN Nylon Syringe Filter, 0.20 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLGNX13NL
272.43 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.15300kg
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:- Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Specifications
Purple | |
Nylon | |
Non-sterile | |
PP | |
100/Pk. | |
100Pack | |
<10 mL | |
13 mm |
Single-use | |
0.2 μm | |
Analytical sample prep | |
male luer slip | |
Male Luer slip | |
Syringe Filter | |
13 mm |