missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.2 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£269.00 - £1720.00
Specifications
Color Code | Red |
---|---|
Disposable | Single-use |
Material | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Filter | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Filter | Outlet Style | Price | Quantity & Availability | |||
11762524
|
Merck
SLFGX13NL |
<10 mL | 13 mm | Male Luer slip |
£269.00
Pack of 100 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
11752524
|
Merck
SLFGX13NK |
<10 mL | 13 mm | Male Luer slip |
£1720.00
Pack of 1000 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
12510137
|
Merck
SLFGX13TL |
<10 mL | 13 mm | Tube |
£418.00
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
Description
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
Red | |
PTFE | |
Non-sterile | |
PP | |
Syringe Filter FG | |
13 mm |
Single-use | |
0.2 μm | |
Analytical sample prep | |
Female Luer-Lok™ | |
<10 mL | |
13 mm |