Learn More
Merck Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLFHX13TL
Code : 71
Additional Details : Weight : 1.00000kg
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ (PTFE) Membrane:- Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
- Broad chemical compatibility and excellent solvent resistance with organic solutions
- Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
Red | |
PTFE | |
Non-sterile | |
PP | |
Tube | |
Syringe Filter FH | |
13 mm |
Single-use | |
0.45 μm | |
Analytical sample prep | |
male luer slip | |
100Pack | |
<10 mL | |
13 mm |