missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLCRT13NL

Code : 71

Additional Details : Weight : 1.47420kg

 View more versions of this product

Product Code. 10636151

  • £367.00 / Pack of 100
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

Overview of Non-Sterile IC Millex™ Syringe Filters:
  • Ion chromatography certified
  • Low level of IC extractables, optimizing background levels in sensitive IC analyses
  • Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

Specifications

Specifications

Natural
PTFE
Non-sterile
0.65 cm2
< 25 μL
Female luer-lok™
Tube outlet
45°C
<10 mL
13 mm
Single-use
0.45 μm
LCR
Analytical sample prep
HDPE
7 bar (100 psi)
100Pack
Syringe Filter
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers